DESCRIPTION

Dixon Valve & Coupling 1/2 x 3/8 in. Male Hose Barb Fitting

DBPN43

Material:

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY