DESCRIPTION

Dixon Valve & Coupling 1/4 in. Conical Muffler

DCMF28

Material:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Material
Nickel Plated steel
Maximum Pressure
300 psi
Maximum Temperature
300

Starting at
Call for Pricing
  • QUANTITY