DESCRIPTION

  • Pull sleeve to connect
  • Semi-automatic

Dixon Valve & Coupling 1/4 in. Male x NPT Air Plug

DDCP2

Length:

SPECIFICATIONS

End Connection 1
Male
End Connection 2
NPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Length
1/4 in
Material
Steel
Maximum Pressure
300 psi
Maximum Temperature
250

Starting at
Call for Pricing
  • QUANTITY