DESCRIPTION

Dixon Valve & Coupling 1/4 in. MIP Speed Control Muff

DSCM28

Material:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Brass
Size
1/4 in x 1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY