DESCRIPTION

Dixon Valve & Coupling 1/4 in. Roll Polyethylene Tubing

D0817

Length:

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Length
100 ft
Maximum Pressure
150 psi
Size
1/4 in x 1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY