DESCRIPTION

Dixon Valve & Coupling 1/4 x 1/4 in. FNPT x FNPT Air Plug

DDCP20B

Material:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
250
Size
1/4 in x 1/4 in

Starting at
Call for Pricing
  • QUANTITY