DESCRIPTION

Dixon Valve & Coupling 1/4 x 1/4 in. Male Hose Barb Fitting

DBPN22

Material:

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Brass
Size
1/4 in x 1/4 in

Starting at
Call for Pricing
  • QUANTITY