DESCRIPTION

  • Withstands vibration over a long period while maintaining structural integrity
  • Zinc-plated

Dixon Valve & Coupling 1/4 x 1/4 in. NPT Zinc Plated Nipple

D3502

Material:

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY