This product requires certification to purchase.

1-7/8 - 5 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

1-7/8 - 5 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHS72
  • Item #1326505
  • Manufacturer Part #HS72
4.9 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-7/8 - 5 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHS72
  • Item #1326505
  • Manufacturer Part #HS72
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hose OD: 1-56/64 inch to 5 inch
  • Four piece construction
  • Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
  • Screw design: 5/16 inch slotted hex head
  • Maximum recommended torque 50 in lbs.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Fits Pipe Size
1-7/8 in - 5 in
Width
9/16 in
Characteristics & Features
Coating
Zinc Plated
Material
Stainless Steel
Material Type
300
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No
Product Type
Worm Gear Clamp