Dixon Valve & Coupling

1-9/16 - 2-1/2 in. Stainless Steel Worm Gear Clamp

Part #DHSS32  |  Manufacturer Part #HSS32

Fits Pipe Size:

1-9/16 in - 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hose OD: 1-36/64 inch to 2-32/64 inch
  • Four piece contruction
  • Clamp meets SAEJ1508 which supercedes Mil Spec WW-C-440B
  • Screw design: 5/16 inch slotted hex head
  • Maximum recommended torque 50 in. lbs

Specifications

Fits Pipe Size: 1-9/16 in - 2-1/2 in

Material: Stainless Steel

Material Type: 301

Type: DHSS32

Width: 1/2 in