• Cart

DESCRIPTION

Dixon Valve & Coupling 1 in. 323 cfm Manual Drain Jumbo Bowl with Guard

DF3008M

CFM:

323

SPECIFICATIONS

CFM
323
Maximum Pressure
150 psi
Maximum Temperature
125

  • QUANTITY

0 item(s) added to Cart Checkout Now