DESCRIPTION

  • 1 quart reservoir
  • 40 micron element
  • General purpose with low pressure drop and excellent water removal characteristics

Dixon Valve & Coupling 1 in. Automatic Drain Bowl with Glass

DF17800A

Material:

SPECIFICATIONS

CFM
425
Material
Metal
Maximum Pressure
250 psi

Starting at
Call for Pricing
  • QUANTITY