1 in. Boss Washer Seal

Part #DIXRB13  |  Item #5071351  |  Manufacturer Part #RB13

Call for Pricing

Inside Diameter:

1 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

GSA Approved: No

Inside Diameter: 1 in

Material: Stainless Steel

Material Type: 316 SS