DESCRIPTION

Dixon Valve & Coupling Air King 1 in. FIP Universal Coupling

DAM13

Material:

SPECIFICATIONS

Collection
Air King
End Connection 1
Female
End Connection 2
Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Maximum Pressure
150 psi
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY