1 in. Grooved Polypropylene Dust Cap
1 in. Grooved Polypropylene Dust Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- EPDM gasket
- 304 stainless steel handles and pin
- Manufactured from glass-filled polypropylene
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Dust Cap
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No