DESCRIPTION

Dixon Valve & Coupling Air King 1 in. Hose Barb Universal Coupling

DAM11

Material:

SPECIFICATIONS

Collection
Air King
End Connection 1
Hose
End Connection 2
Hose
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Iron
Maximum Pressure
150 psi
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY