DESCRIPTION

Dixon Valve & Coupling 1 in. Manual Drain Jumbo Bowl with Guard

DF3008M

CFM:

SPECIFICATIONS

CFM
323
Maximum Pressure
150 psi
Maximum Temperature
125

Starting at
Call for Pricing
  • QUANTITY