DESCRIPTION

  • Includes safety clip
  • Male coupling, NPT end, 1" for hose assemblies where pressure rating is the lower of either the rating of the coupling or the hose at 70° F

Dixon Valve & Coupling Air King 1 in. MIP Universal Coupling

DAM12

Material:

SPECIFICATIONS

Collection
Air King
End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Material
Iron
Maximum Pressure
150 psi

Starting at
Call for Pricing
  • QUANTITY