1 x 3-1/2 in. NPT Brass Combination Nipple
King® 1 x 3-1/2 in. NPT Brass Combination Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Safety Notes: King Combination Nipples are not recommended for steam
- Use for low-pressure discharge and suction service for compatible liquids
Specifications
- Collection:
- King®
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Nipple
- Length:
- 3-1/2 in
- Material:
- Brass
- Origin:
- Domestic