DESCRIPTION

Dixon Valve & Coupling 1 in. Plated Female Spud

DGB13

Material:

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Fitting Size 1
1 in
Fitting Size 2
1 in
IsAcceptableImage
Material
Steel
Size
1 in x 1 in

Starting at
Call for Pricing
  • QUANTITY