DESCRIPTION

Dixon Valve & Coupling 1 in. Plated Male Spud

DGM13

Material:

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY