This product requires certification to purchase.

1 in. Female x FNPT Stainless Steel Quick Coupling

Dixon Valve & Coupling

1 in. Female x FNPT Stainless Steel Quick Coupling

  • Fast #
  • Part #DG100DSS
  • Item #3028794
  • Manufacturer Part #G100-D-SS
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. Female x FNPT Stainless Steel Quick Coupling

  • Fast #
  • Part #DG100DSS
  • Item #3028794
  • Manufacturer Part #G100-D-SS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Interchanges with all products produced to A-A-59326D
  • Nitrile rubber seals standard
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
FNPT
End Connections
Coupler x FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-5/16 in
Pressure - Maximum
250 psi
Weight
0.8 lb
Characteristics & Features
Fitting Type
Adapter, Cam and Groove, Straight
Material
Cast Stainless Steel, Rubber, Stainless Steel
Material Type
316, Nitrile
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Liquid