1 in. Male 316L Stainless Steel Plug
1 in. Male 316L Stainless Steel Plug
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cam and Groove
- Material:
- Stainless Steel
- Material Type:
- 316
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov