This product requires certification to purchase.

1 in. OD Tube Straight 304 Stainless Steel 90 Degree Weld Elbow with Long Tangent

Dixon Valve & Coupling

1 in. OD Tube Straight 304 Stainless Steel 90 Degree Weld Elbow with Long Tangent

  • Fast #
  • Part #DB2SG100P
  • Item #4479531
  • Manufacturer Part #B2S-G100P
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. OD Tube Straight 304 Stainless Steel 90 Degree Weld Elbow with Long Tangent

  • Fast #
  • Part #DB2SG100P
  • Item #4479531
  • Manufacturer Part #B2S-G100P
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No