This product requires certification to purchase.

1 in. Weld Straight Electropolish Bio-Processing Equipment 316L Stainless Steel Ferrule with 15 in. Radius

Dixon Valve & Coupling

1 in. Weld Straight Electropolish Bio-Processing Equipment 316L Stainless Steel Ferrule with 15 in. Radius

  • Fast #
  • Part #DTL14AM7100PM
  • Item #7514351
  • Manufacturer Part #TL14AM7-100PM
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. Weld Straight Electropolish Bio-Processing Equipment 316L Stainless Steel Ferrule with 15 in. Radius

  • Fast #
  • Part #DTL14AM7100PM
  • Item #7514351
  • Manufacturer Part #TL14AM7-100PM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
UL Listed
No