3/8 in. x 100 ft. PVC Tubing
3/8 in. x 100 ft. PVC Tubing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Compressed Air
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- ID Tube
- End Connection 2:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 35 psi
- Temperature Range:
- 14 to 149 Deg F
- UL Listed:
- No
- Weight:
- 4.38 lb