DESCRIPTION

  • Clamp meets SAEJ1508 which supercedes Mil Spec WW-C-440B
  • Four piece contruction
  • Hose OD: 13-8/64 inch to 16 inch
  • Maximum recommended torque 50 in. lbs
  • Screw design: 5/16 inch slotted hex head

Dixon Valve & Coupling 13-8/64 - 16 in. Stainless Steel Worm Gear Clamp

DHS248

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
13-8/64 in - 16 in
Material
Stainless Steel
Material Type
301
Width
9/16 in

Starting at
Call for Pricing
  • QUANTITY