1/4 x 1/8 in. 90 Degree Brass Tube x Male Threaded Swivel Elbow
1/4 x 1/8 in. 90 Degree Brass Tube x Male Threaded Swivel Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- MNPT
- End Connections:
- Push-to-Connect x MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Swivel Elbow
- Material:
- Brass
- Maximum Temperature:
- 100
- Type:
- D69S8X4