1/4 x 1/8 in. Hose Barb x MIP Brass Insert
This product has been replaced by
Manufacturer Part #1020402C
1/4 x 1/8 in. Hose Barb x MIP Brass Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- MIPS
- End Connections:
- Barbed x MIPS
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Insert
- Material:
- Brass
- NSF Certified:
- No