DESCRIPTION

  • Cam and groove flanges are raised-faced
  • Features one-piece casting

Dixon Valve & Coupling Flanged x Coupler 150# ASA Aluminum Coupling

DDLAL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Coupler
End Connections
Flanged x Coupler
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
100 psi
Pressure Class
150#