DESCRIPTION

Dixon Valve & Coupling Male 150# Stainless Steel Flange Drill Adapter

DALSS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
End Connections
Male
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel
Maximum Pressure
250 psi
Pressure Class
150#