DESCRIPTION

  • Clamp meets SAEJ1508 which supercedes Mil Spec WW-C-440B
  • Four piece contruction
  • Hose OD: 17-8/64 inch to 20 inch
  • Maximum recommended torque 50 in. lbs
  • Screw design: 5/16 inch slotted hex head

Dixon Valve & Coupling 17-8/64 - 20 in. Stainless Steel Hose Clamp

DHS312

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
17-8/64 in - 20 in
Material
Stainless Steel
Material Type
301
Width
9/16 in

Starting at
Call for Pricing
  • QUANTITY