This product requires certification to purchase.

2-1/2 in. Steel and Stainless Steel Hose Clamp

Dixon Valve & Coupling

2-1/2 in. Steel and Stainless Steel Hose Clamp

  • Fast #
  • Part #DK10
  • Item #1316949
  • Manufacturer Part #K10
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. Steel and Stainless Steel Hose Clamp

  • Fast #
  • Part #DK10
  • Item #1316949
  • Manufacturer Part #K10
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Can be center punched or rolled over
  • Fast-Lok™ tools: F1, F40, F100
  • Super strap tools: 51960 screw action with 51970 adapter
  • Punch-Lok® tools: P-1000 for 3/8 in and 5/8 in, P-3000 for 3/8 in only, P-38 for 3/8 in and 5/8 in
  • Pre-formed
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Thickness
0.031 in
Width
5/8 in
Characteristics & Features
Brand Model Compatibility
51960, 51970, F1, F100, F40, P-1000, P-3000
Coating
Galvanized
Material
Steel, Stainless Steel
Material Type
300
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Clamp