DESCRIPTION

  • Female x female pin lug swivel couplings

Dixon Valve & Coupling 2-1/2 in. Female Swivel Adapter

DDFP2525F

Material:

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
FNST
End Connections
FNST x FNST
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Brass

Starting at
Call for Pricing
  • QUANTITY