DESCRIPTION

  • Can be center punched or rolled over

Dixon Valve & Coupling 2-1/2 in. Galvanized Steel Band Clamp

DK10

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
2-1/2 in
Material
Steel
Thickness
0.030 in
Width
5/8 in