DESCRIPTION

Dixon Valve & Coupling 2-1/2 x 1/4 in. 0-200 psi Low Flow Indicator Lower Mount Pressure Gauge

DGLSS200

High Pressure:

SPECIFICATIONS

Diameter
2-1/2 in
Fitting Size 1
1/4 in
High Pressure
200
Material
Stainless Steel
Maximum Pressure
200 psi
Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY