DESCRIPTION

  • Female x male reducers

Dixon Valve & Coupling 2-1/2 x 1 in. Brass Adapter

DHA2510T

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MNPT
End Connections
FNST x MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
1 in
Fitting Sizes
2-1/2 in x 1 in
Fitting Type
Reducing
Material
Brass

Starting at
Call for Pricing
  • QUANTITY