2-1/2 in. Brass Pin Lug Plug with Chain NST

Part #DFP250F  |  Item #1841736  |  Manufacturer Part #FP250F

Fitting Sizes:

2-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plug with chain
  • Pin lug

Documents

Specifications

End Connection 1: NST

End Connection 2: NST

End Connections: NST

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Material: Brass