2-1/2 in. NPT x 2-1/2 NST Brass Double Male Hex Nipple
2-1/2 in. NPT x 2-1/2 NST Brass Double Male Hex Nipple
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Male x male hex couplings
Documents
Specifications
- End Connection 1:
- MNST
- End Connection 2:
- MNPT
- End Connections:
- MNST x MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Brass