Dixon Valve & Coupling

2-1/2 in. NST Brass Straight Nozzle

Part #DBN25F  |  Manufacturer Part #BN25F

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass straight nozzles

Specifications

Application: Water

Clean Bagged: No

Color Finish: Satin

End Connection 1: FNST

End Connections: FNST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

GSA Approved: No

Length: 12 in

Material: Brass

Maximum Pressure: 100 psi

NSF Certified: No

Type: Nozzle