2-1/2 x 2-1/2 x 6 in. Straight Connector
2-1/2 x 2-1/2 x 6 in. Straight Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 250 gpm minimum per inlet
- Exposed fire Department connections (FDC) provide an economical method of satisfying local fire codes
- Provides the required 500 gpm minimum to supplement the fire protection as an auxiliary inlet connection to the water supply
Specifications
- Application:
- Fire Protection, Sprinkler Systems
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connection 3:
- FNPT
- End Connections:
- FNST x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 2-1/2 in x 6 in
- Flow Rate:
- 500 gpm
- Material:
- Cast Brass
- Pressure - Maximum:
- 175 psi
- Product Type:
- Clapper, Double
- UL Listed:
- Yes
- Valve Size:
- 6 in
- Weight:
- 24.15 lb