• Cart

DESCRIPTION

Dixon Valve & Coupling 2 in. Beveled Unplated Steel King Combination Nipple

DSTB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Beveled
End Connection 2
Beveled
End Connections
Beveled
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel