2 in. Coupler x Flanged Aluminum Adapter with Rubber Gasket
2 in. Coupler x Flanged Aluminum Adapter with Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Flanges are designed to mate with 150# flange
- Same bolt hole pattern as an ANSI 150 lb. flange
- Coupler makes for simple and fast way of connecting and disconnecting
- Made from lightweight 356T6 aluminum
- Includes Buna-N gasket
- Flanges are flat faced
Specifications
- Application:
- Liquid
- End Connection 1:
- Coupler
- End Connection 2:
- Flanged
- End Connections:
- Coupler x Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- Flange Type:
- Flat Face
- Height:
- 3/4 in
- Length:
- 4-5/8 in
- Material:
- Aluminum, Rubber
- Material Type:
- A356-T6, Buna-N
- Pressure - High:
- 250
- Pressure Class:
- 150#
- Thickness:
- 0.75 in
- Weight:
- 3 lb
- Width:
- 7-15/16 in