2 in. FNPT x 1-1/2 in. MNST Brass Hex Nipple

You last purchased this on
 
Dixon Valve & Coupling

2 in. FNPT x 1-1/2 in. MNST Brass Hex Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

2 in. FNPT x 1-1/2 in. MNST Brass Hex Nipple

  • Fast #
  • Part #DFM2015F
  • Item #1434314
  • Manufacturer Part #FM2015F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Female x male hex couplings
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
MNST
End Connections:
FNPT x MNST
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Cast Brass
Origin:
Domestic
Product Type:
Hex Nipple
Weight:
0.703 lb