2 in. Iron Steel Plated Female Spud

You last purchased this on
 
Dixon Valve & Coupling

2 in. Iron Steel Plated Female Spud

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

2 in. Iron Steel Plated Female Spud

  • Fast #
  • Part #DGB28
  • Item #1359064
  • Manufacturer Part #GB28
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Leakproof seal is formed when metal head of stem makes contact with patented polymer seat in the spud
  • Used for steam service
  • Requires Certification

Specifications

End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in x 2 in
Material:
Iron
Maximum Temperature:
450