Dixon Valve & Coupling
2 in. NPT Brass Combination Nipple
Part #DBST25 | Item #1316972 | Manufacturer Part #BST25
$55.89
EACH
(Pricing is for 2 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Material: Brass