2 in. NPT x 1-1/2 in. NST Brass Double Male Hex Nipple

Part #DDMH2015F  |  Item #1565215  |  Manufacturer Part #DMH2015F

Call for Pricing

Fitting Sizes:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Male x male hex couplings

Documents

Specifications

End Connection 1: MNPT

End Connection 2: MNST

End Connections: MNPT x MNST

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Reducing

Length: 1-27/32 in

Material: Cast Brass

Product Type: Hex Nipple

Type: Hex

Weight: 0.82