2 in. Part "E" Aluminum Male Quick Connect Adapter x Hose Shank
2 in. Part "E" Aluminum Male Quick Connect Adapter x Hose Shank
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Buna seals are standard
- Designed for use with liquids, consult Dixon for specific recommendations
- Designed to interchange with all products produced to A-A-59326D
- Pressure rating for adapters is based on the seal of the mating part
- Made to Dixon specifications and branded Dixon
Documents
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- Barbed
- End Connections:
- Adapter x Barbed
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- Material:
- Aluminum
- Material Type:
- A380