DESCRIPTION

Dixon Valve & Coupling 2 in. Plated Steel Stem

DGB26

Material:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Material
Iron
Maximum Temperature
450

Starting at
Call for Pricing
  • QUANTITY