2 in. Coupler x FNPT 316 Stainless Steel Adapter
2 in. Coupler x FNPT 316 Stainless Steel Adapter
All Sizes
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind, providing great strength and safety
- Recess holds gasket firmly in place- ensures proper placement
- Durable stainless steel cam arm pin
- Long shank design allows proper banding, thus eliminating the major cause of hose damage
- Construction - Buna-N gasket
Documents
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- FPT
- End Connections:
- Coupler x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 7-13/16 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 1.82 lb